Shop All Dry Erase Boards
Universal One
36"x48" Magnetic Dry Erase Board, Black
Mfr # MB1407368
Zoro # G5260538
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum; Plastic
Product Information
- Brand Universal One
- MFR # MB1407368
- Zoro # G5260538
- UPC # 087547430262
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Depth | 0.5" |
Height | 36" |
Board Width | 48" |
Details
Item | Magnetic Dry Erase Board,36x48,Black |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum; Plastic |
Frame Color | Black |
Includes | Accessory Tray/Rail; Mounting Kit |
Board Material | Lacquered Steel |
Weight | 15.97 lbs |
Mounting Details | 4-Corner Mounting System Hardware (Included) |
Description
Magnetic Dry Erase Board,36x48,Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZeS631)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63350)
- AEK Medical Scissors (EN9525)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2W0912)
- UNIVERSAL ONE 24"x36" Magnetic Porcelain Dry Erase Board (UNVCR0601850)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard (UNV44618)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43619)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- UNIVERSAL ONE 18"x24" Magnetic Melamine Whiteboard (UNV43732)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Silver Frame (219AH)
- Universal One Dry Erase Boards