Shop All Binders
Universal One
3" Round Ring Binder, White
Mfr # UNVWUNV-20996
Zoro # G1888586
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover
Product Information
- Brand Universal One
- MFR # UNVWUNV-20996
- Zoro # G1888586
- UPC # 087547209967
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 3 in |
Ring Size | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Number of Pockets | 2 |
Features - Binders | Finger Print Resistant, Nonstick, Rings Mounted on Back Cover |
Sheet Capacity - Binders | 460 |
Specific Material | Polypropylene |
Color Family - Binders | White |
Sheet Capacity | 460 |
Cover Type | Clear Sleeve |
Basic Material - Binders | Plastic |
Ring Type | Round |
Binders -Item | 3-Ring Binder |
Includes | (6) Binders |
Ring Type - Binders | Round |
Item | Ring Binder |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 460, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes (6) Binders, Item Ring Binder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- PAKTEK Paktek 99800 BriefCase (99800)
- MSI Rechargeable Battery, 6V, Blk, Plastic (MSI-3460-BATT)
- BSC PREFERRED 30 x 24 x 20'' Corrugated Boxes, 15PK (S-4961)
- UNIVERSAL ONE 5" D-Ring Binder, White (UNV20997)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNVWUNV20742PK)
- UNIVERSAL ONE 1-1/2" D-Ring Binder, Black (UNV20743)
- UNIVERSAL ONE 2" D-Ring Binder, Black (UNV20781)
- UNIVERSAL ONE 4" D-Ring Binder, Black (UNV20995)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNVWUNV20746PK)
- UNIVERSAL Universal Pressboard Hanging Data Binder, 9-1/2 x 11, Unburst Sheets, Blue (UNV15432***)
- Universal One Binders