Shop All Dry Erase Boards
Universal One
24"x36" Melamine Whiteboard
Mfr # UNV44624
Zoro # G4258585
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
Product Information
- Brand Universal One
- MFR # UNV44624
- Zoro # G4258585
- UPC # 087547446249
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Depth | 0.59" |
Height | 24" |
Board Width | 36" |
Details
Item | Dry Erase Board,Melamine,36x24 |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Frame Color | Silver |
Features | Aluminum Frame |
Includes | (1) Marker/Eraser Tray; (1) Mounting Kit |
Board Material | Melamine |
Weight | 6.97 lbs |
Description
Dry Erase Board,Melamine,36x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Monthly Desk Pad Calendar, 22x17, Whit (C1731V)
- SMEAD Pocket, File, 2/5 Tab, 1" Accordion (76487)
- NATIONAL CHECKING National Checking Tape Register Roll 44mm White 1 Ply, PK50 (1441SP)
- TOP FLIGHT Envelopes Plain 6-3/4In (6900312)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43628)
- UNIVERSAL ONE 48"x72" Porcelain Whiteboard (UNVCR1201850)
- UNIVERSAL ONE Recycled Dry Erase Board 15-7/8x12-7/8" (UNV08165)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Oak Frame (UNV43618)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame, Board Color: White (OB-3648B)
- Universal One Dry Erase Boards