Shop All Name Badges
Universal
Name Badge, Blue Border, Nonprint, PK100
Mfr # 92265
Zoro # G4787925
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.25"
- Width 3.5"
- Color White/Blue
- Material Paper
- Orientation Horizontal
Product Information
- Brand Universal
- MFR # 92265
- Zoro # G4787925
- UPC # 087547391204
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 2.25" |
Width | 3.5" |
Details
Item | Name Badge Kits |
Color | White/Blue |
Material | Paper |
Orientation | Horizontal |
Sheets per Unit | 50 |
Name Badges Per Sheet | 2 |
Name Badges per Unit | 100 |
Features | Border-Style |
Description
Name Badge,Blue Border,Nonprint,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 36/Pack (UNV07050)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- PYRAMID Key Rack, 18 Position, Metal (43030)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- UNIVERSAL Badge, Name, Plain, White, PK100 (UNV39101)
- UNIVERSAL Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100 (UNV56005)
- UNIVERSAL Name Badge, Red Border, Nonprint, PK100 (92264)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- UNIVERSAL Name Badge, Hello, Blue, Nonprint, PK100 (92235)
- AVERY DENNISON Laser Self-Adhesive, Name Badge, Red, PK50 (5095)
- AVERY Avery® Name Badge Labels, 2-11/32" x 3-3/8", Blue Border, 100 Labels/Pack (5144)
- Universal Name Badges