Shop All Copy & Printer Paper
Universal
Multipurpose Paper, 96 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK500, 500PK
Mfr # UNV91200RM
Zoro # G205742597
product price: $8.69
/pk 500, $0.02/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Smooth
- Size 8.5 x 11
- Brightness Rating (US) 96
- Paper Finish Smooth
Product Information
- Brand Universal
- MFR # UNV91200RM
- Zoro # G205742597
- UPC # 87547912003
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Smooth |
Brightness Rating (US) | 96 |
Paper Finish | Smooth |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 20 lb Bond |
Interpack Paper Quantity | 500 Sheets/Ream |
Machine Compatibility | Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters |
Description
Bright white stock produces high-contrast text and graphics in both laser and inkjet peripherals. Smooth finish ensures reliable, hassle-free feed-through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Anti-Static 2 Mil Gusseted Poly Bags, 24" x 10" x 36", Pink, 200/Case (PBAS2510)
- INNOVERA Remanufactured TN436M Extra High-Yield Toner, 6,500 PY, Magenta (IVRTN436M)
- BRADY Label Maker Printer (151290)
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK200000 (UNV20030PLT)
- UNIVERSAL Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV28230)
- UNIVERSAL Paper, 20lb, 14-7/8x11, Perforated, PK2400 (UNV15852)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- UNIVERSAL Multipurpose Paper, 8-1/2 x 11", PK200000 (UNV21200PLT)
- EPSON Standard Proofing Paper Production, 9 mil, 24 in. x 100 ft, Semi-Matte White (S045314)
- Universal Copy & Printer Paper