Shop All Copy & Printer Paper
Universal
Multicolor Paper, 15lb, 9.5x11, PK900
Mfr # UNV15874
Zoro # G4259328
product price: $209.99
/pk 900, $0.23/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Paper Weight 15 lb.
- Features Multicolor—Produce custom multicolor multi-part carbonless forms.
- Paper Basis Weight (lb) 15 lb Bond
- Machine Compatibility Tractor-Feed Printers
Product Information
- Brand Universal
- MFR # UNV15874
- Zoro # G4259328
- UPC # 087547158746
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 9.5 x 11 |
Detached Sheet Size | 8.5 x 11 |
Details
Item | Multicolor Paper,15lb,9.5x11,PK900 |
Color | Assorted |
Paper Weight | 15 lb. |
Features | Multicolor—Produce custom multicolor multi-part carbonless forms. |
Paper Basis Weight (lb) | 15 lb Bond |
Machine Compatibility | Tractor-Feed Printers |
Paper/Media Color(s) | White/Canary/Pink/Buff |
Brightness Rating (US) | 92 |
Number of Parts | 4 |
Weight | 29 lbs |
Description
Multicolor Paper,15lb,9.5x11,PK900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Large Desktop Calculators, 12-Digit LCD Display, Angled Display Panel, Black, Dual Power, 5PK (00400)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (371)
- ZORO SELECT Industrial Marker, Jumbo Tip, White Color Family, Ink (19N842)
- BETTER OFFICE PRODUCTS Clear Heavyweight Business Card Sleeve Pages, 10 Pockets Per Sheet, 3 Ring Binder Sheets, 50PK (81010)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 8.5 x 14, Legal Size, White, PK500 (UNV24200RM)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400, Paper Weight: 20 lb. (UNV15862)
- UNIVERSAL Multipurpose Paper, 8-1/2 x 11", PK200000 (UNV21200PLT)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- UNIVERSAL Multipurpose Paper, 95-96 Bright, 20lb, 8.5 x 11, White, PK200000 (UNV91200PLT)
- UNIVERSAL Paper, 20lb, 14-7/8x11, Perforated, PK2400 (UNV15852)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Orange, PK500 (WAU22561)
- Universal Copy & Printer Paper