Shop All Lab Needles & Syringes
Universal
Moistener, Cup, W/Sponge, 3"
Mfr # UNV56503
Zoro # G6288339
original price:
$0.89
14% off
Sold in multiples of 10 for $7.60
$7.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Foam (Water-Fillable)
- Color Clear
- Size 3" Diameter
Product Information
- Brand Universal
- MFR # UNV56503
- Zoro # G6288339
- UPC # 087547565032
- Country of Origin China
- Category Lab Needles & Syringes
Dimensions
Size | 3" Diameter |
Details
Item | Moisteners |
Material | Plastic/Foam (Water-Fillable) |
Color | Clear |
Description
Moistener,Cup,W/Sponge,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500 (34860)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 5/8"x1" (05F010)
- KIMBLE CHASE Glass Straight Jar, 88mm H, Vinyl, PK24 (5410870C-21)
- UNIVERSAL Moistener, PurplencilTyPurple (UNV56501)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- FORTUNA Glass Syringe, Metal Luer Lock, 5 mL (7.140-33)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- UNITED SCIENTIFIC Straight Teasing Needle, PK 12 (NEDPL1-PK/12)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- Universal Lab Utensils