Shop All Sign Holders
Universal
Mini Table-Top Sign, 1 1/2" x 2", Clear, PK10
Mfr # UNV76861
Zoro # G4068730
product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2"
- Width 1.5"
- Color Clear
Product Information
- Brand Universal
- MFR # UNV76861
- Zoro # G4068730
- UPC # 87547768617
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 1.5 x 2 |
Height | 2" |
Width | 1.5" |
Details
Material | Plastic |
Color | Clear |
Description
Universal® Mini Table-Top Sign, 1 1/2" x 2", Clear, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, M, 160F65, PR (707D-08-V)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- GEMTOR 6 ft.L Web Lanyard (261L6)
- UNIVERSAL Clear 2-Sided T-Style Freestanding Frame, 8 1/2 x 11, PK2 (UNV76864)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- UNIVERSAL Wall Mount Sign Holder, 8 1/2" x 11", Vertical, Clear, PK2 (UNV76882)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 5"W X 7"H, PK2 (252941)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- AMKO 5 x 7 in. Metal Sign Holder, Chrome (MC57-CH)
- MONTOUR LINE Stanchion Post Top Sign Frame 14x22" H Pol Stain WET FLOOR..CAREFUL (HDSF-1422-H-PS-WETFLRDBL)
- Universal Sign Holders