Shop All Rags & Towels
Universal
Microfiber Cleaning Cloth, 12 x 12, Blue, PK3
Mfr # UNV43664
Zoro # G4583535
product price: $8.59
/pk 3, $2.86/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Blue
- Size 12 in. x 12 in.
- Color Blue
- Length 12"
- Type Screen Wipes
Product Information
- Brand Universal
- MFR # UNV43664
- Zoro # G4583535
- UPC # 87547436646
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12 in. x 12 in. |
Length | 12" |
Width | 12" |
Details
Material | Blue |
Item | Cleaning Cloths |
Color | Blue |
Type | Screen Wipes |
Wipes Application | Glass; Screens |
For Use With | Universal® 4661 |
Application | Cleaning; Dusting |
Packaging Type | Pouch |
Paper Towel Type | Screen Wipes |
Used On | Glass; Screens |
Weight | 0.4 lbs |
Wipes per Container | 3 |
Description
Universal® Microfiber Cleaning Cloth, 12 x 12, Blue, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L (FGT11000GY00)
- BISSELL COMMERCIAL Vacuum Hose, 1-1/2in. dia., Black, Plastic (30G3)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- SELLARS DuraSoak„¢ Medium-Duty Absorbent Pads, 30.3 Gallon Capacity, 15" x 19", 100 Pads/Case (23200)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- ZORO SELECT Cotton/Polyester Cloth Rags, 50 lb Box, Sizes Vary, Assorted Colors (G303050PC)
- MONARCH Wall Washing Terry Wipers - White 5 lb box (N-W50CB-5)
- WORKWIPES Reclaimed Colored T-Shirt in Box 1 box (WIP535)
- WYPALL Microfiber Cleaning Cloth, Blue, 24PK (83620CT)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Pink, 12PK (32UV08)
- ASTRO OPTICS Toolbox Z700 Big Grip Refill, 260ct, PK6 (201780)
- Universal Rags & Towels