Shop All Desk Accessories & Organizers
Universal
Metal Mesh Rotating Desktop Organizer, 6 1/2 dia x 6 1/8h, Black
Mfr # UNV20022
Zoro # G4186769
original price:
$14.55
5% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Type Multipurpose
- Color Black
- Material Metal Mesh
- Overall Width 6.5"
Product Information
- Brand Universal
- MFR # UNV20022
- Zoro # G4186769
- UPC # 87547200223
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6.5" |
Height | 6.13 in |
Overall Height | 6.13" |
Depth | 6.5" |
Details
Item | Desktop Supplies Organizers |
Number of Compartments | 8 |
Type | Multipurpose |
Color | Black |
Material | Metal Mesh |
Features | High Compartments For Long Items; Shallow Compartments For Small Items |
Description
Universal® Metal Mesh Rotating Desktop Organizer, 6 1/2 dia x 6 1/8h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12 (31003)
- SPRINGHILL Cover 67Lb Pink Pk (SGH076000)
- CHILDCRAFT Student Sized English Alphabet Charts, 11 x 9 Inches, Set of 25 PK (CHARTS ALP 11)
- PAPER MATE Fast Dry Correction Fluid, 22 ml Bottle, White, PK12 (5640115)
- UNIVERSAL High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2.5, Plastic, Black (UNV20120)
- UNIVERSAL Wire Tiered File Sorter, 8 Sect, Letter-Legal, 8" x 10.5" x 12.5", Blk (UNV20070)
- UNIVERSAL Desktop Tape Dispenser, 1" Core, Weighted Nonskid Base, Black (UNV15001***)
- UNIVERSAL Deluxe Message Center, Six Sections, 5 1 (UNV08110)
- UNIVERSAL Drawer Organizer, Black, 9 Compartments (UNV08120)
- UNIVERSAL Magnetic Clip Dispenser, Two Compartments, Plastic, 2-1/2 x 2-1/2 x 3 (8126)
- BSC PREFERRED 1'' Tape Logic Single Roll Table Top Dispenser (SL7316)
- Universal Desk Accessories & Organizers