Shop All Stamps and Ink Pads
Universal
Message Stamp, PAID, Pre-Inked One-Color, Red
Mfr # UNV10062
Zoro # G6077195
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend PAID
- Material ABS Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Product Information
- Brand Universal
- MFR # UNV10062
- Zoro # G6077195
- UPC # 87547100622
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | PAID |
Material | ABS Plastic |
Stamp Ink Color | Red |
Green Certification or Other Recognition | TAA Compliant |
Stamp Type | Message |
Ink Types | Pre-Inked |
Description
Universal® Message Stamp, PAID, Pre-Inked One-Color, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Ballpoint Pen, Medium 0.7 mm, Blue PK12 (PIL30001)
- KD APARADOR Optical Crystal Dome Magnifier & Paperweight (KD2535318)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 2 (S041853)
- SLIP-N-GRIP Slip-N-Grip Fg-P9943-30 11 X 17 Clear Parts Bag - 500 Roll (FG-P9943-30)
- UNIVERSAL Message Stamp, APPROVED, Pre-Inked One-Color, Blue (UNV10043)
- UNIVERSAL Message Stamp, FILE COPY, Pre-Inked One-Color, Blue (UNV10104)
- UNIVERSAL Universal Message Stamp, PAID, Pre-Inked/Re-Inkable, Red (UNV10062***)
- UNIVERSAL Message Stamp, RECEIVED, Pre-Inked One-Color, Red (UNV10067)
- UNIVERSAL Universal Message Stamp, COPY, Pre-Inked/Re-Inkable, Red (UNV10048***)
- UNIVERSAL Message Stamp, COMPLETED, Pre-Inked One-Color, Blue Ink (UNV10044)
- 2000 PLUS Two-Color Date Stamp, Received, Blue/Red (011034)
- Universal Stamps and Ink Pads