Shop All Stamps and Ink Pads
Universal
Message Stamp, COPY, Pre-Inked One-Color, Blue
Mfr # UNV10047
Zoro # G6070100
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend COPY
- Material ABS Plastic
- Stamp Ink Color Blue
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Product Information
- Brand Universal
- MFR # UNV10047
- Zoro # G6070100
- UPC # 87547100479
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Legend | COPY |
Item | Stamps |
Material | ABS Plastic |
Stamp Ink Color | Blue |
Green Certification or Other Recognition | TAA Compliant |
Ink Types | Pre-Inked |
Stamp Type | Message |
Description
Universal® Message Stamp, COPY, Pre-Inked One-Color, Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFXH114D)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (R31P3)
- TRICORBRAUN 16 oz Clear PET Plastic Round Carafe/Decanter- 38-400 Neck Finish (093455)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- UNIVERSAL Message Stamp, COPY, Pre-Inked One-Color, Red (UNV10048)
- UNIVERSAL Universal Message Stamp, COPY, Pre-Inked/Re-Inkable, Red (UNV10048***)
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- UNIVERSAL Message Stamp, CONFIDENTIAL, Pre-Inked One-Color, Red (UNV10046)
- UNIVERSAL Universal Message Stamp, PAID, Pre-Inked/Re-Inkable, Red (UNV10062***)
- UNIVERSAL Message Stamp, DRAFT, Pre-Inked One-Color, Red (UNV10049)
- XSTAMPER "Paid" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1221)
- Universal Stamps and Ink Pads