Shop All Stamps and Ink Pads
Universal
Message Stamp, CONFIDENTIAL, Pre-Inked One-Color, Red
Mfr # UNV10046
Zoro # G6071342
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend CONFIDENTIAL
- Material ABS Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Product Information
- Brand Universal
- MFR # UNV10046
- Zoro # G6071342
- UPC # 87547100462
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | CONFIDENTIAL |
Material | ABS Plastic |
Stamp Ink Color | Red |
Green Certification or Other Recognition | TAA Compliant |
Ink Types | Pre-Inked |
Stamp Type | Message |
Description
Universal® Message Stamp, CONFIDENTIAL, Pre-Inked One-Color, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12P)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- ACCU-STAMP Accustamp Pre-Inked Round Stamp/Red (035658)
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- UNIVERSAL Message Stamp, PAST DUE, Pre-Inked One-Color, Red (UNV10063)
- UNIVERSAL Round Message Stamp, STAR, Pre-Inked/Re-Inkable, Red (UNV10081)
- UNIVERSAL Universal Message Stamp, COMPLETED, Pre-Inked/Re-Inkable, Blue Ink (UNV10044***)
- UNIVERSAL Message Stamp, RUSH, Pre-Inked One-Color, Red (UNV10069)
- UNIVERSAL Universal Message Stamp, COPY, Pre-Inked/Re-Inkable, Red (UNV10048***)
- UNIVERSAL Round Message Stamp, SMILEY FACE, Pre-Inked/Re-Inkable, Red (UNV10080)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red (E4752)
- Universal Stamps and Ink Pads