Shop All Stamps and Ink Pads
Universal
Message Stamp, CANCELLED, Pre-Inked One-Color, Red
Mfr # UNV10045
Zoro # G6072821
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CANCELLED
- Material ABS Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Product Information
- Brand Universal
- MFR # UNV10045
- Zoro # G6072821
- UPC # 87547100455
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | CANCELLED |
Material | ABS Plastic |
Stamp Ink Color | Red |
Green Certification or Other Recognition | TAA Compliant |
Ink Types | Pre-Inked |
Stamp Type | Message |
Description
Universal® Message Stamp, CANCELLED, Pre-Inked One-Color, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- ZORO SELECT Infectious Substance DOT Label, Class 6, Black/White, Pk100 (9GHY3)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4185G)
- FLIPSIDE PRODUCTS 12 x 12 Magnetic Dry Erase Swivel Easel (50005)
- UNIVERSAL Round Message Stamp, SMILEY FACE, Pre-Inked/Re-Inkable, Red (UNV10080)
- UNIVERSAL Message Stamp, COPY, Pre-Inked One-Color, Blue (UNV10047)
- UNIVERSAL Message Stamp, RECEIVED, Pre-Inked One-Color, Red (UNV10067)
- UNIVERSAL Universal Message Stamp, COPY, Pre-Inked/Re-Inkable, Red (UNV10048***)
- UNIVERSAL Message Stamp, ENTERED, Pre-Inked One-Color, Blue (UNV10052)
- UNIVERSAL Round Message Stamp, CHECK MARK, Pre-Inked/Re-Inkable, Red (UNV10075)
- TRODAT Stamp, Self Inking Dater (5002)
- Universal Stamps and Ink Pads