Shop All File Folders
Universal
Manila End Tab Folder 8-1/2 x 14", 6 Section, PK10
Mfr # UNV16151
Zoro # G4259425
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Manila
- Size Legal
- Tab Cut Straight
- Type End Tab
Product Information
- Brand Universal
- MFR # UNV16151
- Zoro # G4259425
- UPC # 087547161517
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Legal |
Folder Size | Legal |
Details
Item | Manila End Tab Folders |
Color | Manila |
Tab Cut | Straight |
Type | End Tab |
Divider Color | Manila |
Cover Fasteners | 2 |
Divider Material | 15-pt Manila |
Cover Fastener Capacity | 2" |
Cover Tab Style | End Tab |
Cover Color | Manila |
Total Number of Fasteners | 6 |
Divider Fastener Capacity | 1" |
Total Number of Dividers | 2 |
Cover Tab Cut | Straight |
Cover Material | 18-pt Manila |
Divider Tab Cut | 2/5-Cut |
Divider Tab Style | Top Tab |
Fasteners per Divider | 2 |
Description
Manila End Tab Folder,Legal,6Sec,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5'' x 80 Gauge x 1000' Extended Core Bundling Film, 12PK (S-5057)
- BSC PREFERRED 24 x 20 x 12'' Corrugated Boxes, 10PK (S-4220)
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- MASTERVISION Easy-Clean Dry Erase Board 18x24, White (MA0200790)
- UNIVERSAL Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- UNIVERSAL File Folder 8-1/2 x 11", 2 Divider, Red, PK10 (UNV10325)
- UNIVERSAL Manila Folders, One Fastener, 1/3, PK50 (UNV13510)
- UNIVERSAL Four-Section Pressboard Classification Folders, 1 Divider, Letter Size, Light Blue, PK20, 20PK (5508)
- UNIVERSAL Universal One Mesh Three-Pack Wall Files with Hanger, Letter, Black (UNV20011***)
- C-LINE PRODUCTS Folder, File, Poly, 11X8.5, Cl 25PK (CLI62127)
- Universal File Folders