Shop All File Holders
Universal
Magazine File, Letter/Legal, 6-1/4in. H
Mfr # UNV08119
Zoro # G1886949
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Number of Compartments 1
- Color Black
- Length 10 in
- Width 6 1/4 in
Product Information
- Brand Universal
- MFR # UNV08119
- Zoro # G1886949
- UPC # 087547081198
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter/Legal |
Length | 10 in |
Width | 6 1/4 in |
Height | 11 7/8 in |
Overall Width | 6 1/4 in |
Overall Depth | 9 1/2 in |
Overall Height | 11 7/8 in |
Depth | 9.5" |
Paper Size | Legal, Letter |
Details
Item | Magazine File |
Number of Compartments | 1 |
Color | Black |
Material | Plastic |
Product Type | Magazine File |
Standards | EPA/CPG Compliant |
Magazine Files Type | Desktop |
File Orientation | Vertical |
Stackable | Not Stackable |
Description
Magazine File, File Size Letter/Legal, Number of Compartments 1, Black, Plastic, Length 10 in, Width 6 1/4 in, Height 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Stretch Wrap Dispenser, Black (SFDIS277)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 7", Kraft, 25/Bundle (11R345)
- LOONEY LABS Nanofictionary Card Game (079)
- SURTEK Acrylic Tan Packing Tape 2 X 50M (138037)
- UNIVERSAL Incline Sorter, Black, Letter, 6in. H (UNV08104)
- UNIVERSAL Side Load Letter Desk Tray, Two Tier, Plastic, Black (18702)
- UNIVERSAL Magazine File, Black, Letter/Legal, 3in. W (UNV08118)
- UNIVERSAL Incline Sorter, Black, Letter, 9in. H (UNV08105)
- UNIVERSAL Letter Tray, Black, Legal, 2-3/4in. H, PK2 (UNV08101)
- UNIVERSAL Letter Tray, Black, Letter, 2-3/4in. H, PK2 (UNV08100)
- SAFCO Letter Tray/File Holder, 5, Comp (3127BL)
- Universal File Holders