Shop All File Holders
Universal
Magazine File, Black, Letter/Legal, 3in. W
Mfr # UNV08118
Zoro # G2453915
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Number of Compartments 1
- Color Black
- Length 10 in
- Width 3"
Product Information
- Brand Universal
- MFR # UNV08118
- Zoro # G2453915
- UPC # 087547081181
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter/Legal |
Length | 10 in |
Width | 3" |
Height | 11.88" |
Overall Height | 11 7/8 in |
Overall Depth | 10 in |
Overall Width | 3 in |
Depth | 10" |
Paper Size | Legal, Letter |
Details
Item | Magazine Files |
Number of Compartments | 1 |
Color | Black |
Material | Plastic |
Product Type | Magazine File |
Magazine Files Type | Desktop |
Stackable | Not Stackable |
File Orientation | Vertical |
Description
Magazine File, File Size Letter/Legal, Number of Compartments 1, Black, Plastic, Length 10 in, Width 3 in, Height 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Deluxe Wooden Standing Art Easel (1282)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, 60/Box (GSM609BK)
- GREAT PAPERS Certificate Gold Foil Golden Scrol, PK12 (2011859)
- UNIVERSAL Letter Tray, Black, Letter, 2-3/4in. H, PK2 (UNV08100)
- UNIVERSAL Incline Sorter, Black, Letter, 9in. H (UNV08105)
- UNIVERSAL Side Load Letter Desk Tray, Two Tier, Plastic, Black (18702)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- UNIVERSAL Incline Sorter, Black, Letter, 6in. H (UNV08104)
- UNIVERSAL Letter Tray, Black, Legal, 2-3/4in. H, PK2 (UNV08101)
- FELLOWES File Holder, Black, Envelope/Memo, 8 Comp (72614)
- Universal File Holders