Shop All File Holders
Universal
Letter Tray, Black, Legal, 2-3/4in. H, PK2
Mfr # UNV08101
Zoro # G1886985
product price: $13.59
/pk 2, $6.80/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Number of Compartments 2
- Color Black
- Length 9 in
- Width 16.25"
Product Information
- Brand Universal
- MFR # UNV08101
- Zoro # G1886985
- UPC # 087547081013
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Legal |
Length | 9 in |
Width | 16.25" |
Height | 2.75" |
Overall Width | 16 1/4 in |
Overall Height | 2 3/4 in |
Overall Depth | 9 in |
Depth | 9" |
Paper Size | Legal |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 2 |
Color | Black |
Material | Plastic |
Product Type | Desk Tray |
Load Orientation | Side |
File Orientation | Horizontal |
Stackable | Stackable |
Description
Desk Tray, File Size Legal, Number of Compartments 2, Black, Plastic, Length 9 in, Width 16 1/4 in, Height 2 3/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37863)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK200 (8511)
- POST-IT Pad, 2"X2", Supr Sticky, Ast, PK8 (622-8SSAN)
- FECHOMETAL USA Standard Tool (FERAC12705U000)
- UNIVERSAL Letter Tray, Black, Letter, 2-3/4in. H, PK2 (UNV08100)
- UNIVERSAL Incline Sorter, Black, Letter, 6in. H (UNV08104)
- UNIVERSAL Incline Sorter, Black, Letter, 9in. H (UNV08105)
- UNIVERSAL Magazine File, Black, Letter/Legal, 3in. W (UNV08118)
- UNIVERSAL Side Load Letter Desk Tray, Two Tier, Plastic, Black (18702)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- VERTIFLEX File Cart, 1Shelf, 28.25x13.75x27 3/8 (VRT-VF52000)
- Universal File Holders