Shop All Laminating Pouches and Film
Universal
Laminating Pouch, 3 mil, 9x11-1/2, PK25
Mfr # UNV84620
Zoro # G4259510
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9" x 11.5"
- Length 11.5"
- Width 9"
- Thickness 3 mil
Product Information
- Brand Universal
- MFR # UNV84620
- Zoro # G4259510
- UPC # 087547846209
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9" x 11.5" |
Length | 11.5" |
Width | 9" |
Size | 8.5" x 11" |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | Matte |
Color | Clear |
Supply Format | Pouch |
Laminator Supply Format | Thermal Lamination |
Description
Laminating Pouch,3 mil,9x11-1/2,PK25, Package Quantity 25
- •Preserve your important documents, photos, signs, IDs and tags.
- •Stands up to extreme temperatures.
- •Protects against liquid penetration and rough handling.
- •Easy, cold-lamination application.
- •Bonds well to card stock, copy paper and other porous paper types with light to medium ink coverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 8", Kraft, 25/Bundle (11R239)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F21218)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Asstd Barrel, PK3 (70139)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RL)
- UNIVERSAL Laminating Pouches, 3 mil, 9" x 14.5", Matte Clear, PK25 (UNV84630)
- UNIVERSAL Laminating Pouches, 5 mil, 5.5" x 3.5", Matte Clear, PK25 (UNV84679)
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK100 (UNV84622)
- UNIVERSAL Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK100 (UNV84624)
- UNIVERSAL Laminating Pouches, 3 mil, 18" x 12", Matte Clear, PK25 (UNV84640)
- UNIVERSAL Laminating Pouch, Luggage Tag Style, PK25 (UNV84660)
- FELLOWES MFG Fellowes, LAMINATING POUCHES, 5 MIL, 3.88in X 2.63in, GLOSS CLEAR, 100PK (52015)
- Universal Laminating Pouches and Film