Shop All Office Tape
Universal
Invisible Tape, 3/4"x1296", 1" Core, PK12
Mfr # UNV83436
Zoro # G4259538
original price:
$17.05
3% off
new price: $16.49
/pk 12, $1.37/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 1.97 mil
- Tape Width 0.75"
- Tape Length 36 yds
- Tape Core Diameter 1"
Product Information
- Brand Universal
- MFR # UNV83436
- Zoro # G4259538
- UPC # 087547834367
- Country of Origin China
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yds |
Tape Core Diameter | 1" |
Width | 0.75" |
Length | 36 yds |
Size | 0.75" x 36 yds |
Details
Item | Invisible Tape,3/4"x1296",1" Core,PK12 |
Tape Backing Material | Plastic |
Tape Thickness | 1.97 mil |
Features | Value Pack—Stock up and save! |
Thickness | 1.97 mil |
Material | Plastic |
Color | Clear |
Finish | Matte |
Weight | 1.08 lbs |
Adhesive Material | Acrylic |
Description
Invisible Tape,3/4 In.x1296 In.,1 In. Core,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Red, PK12 (15002)
- PCI Pci Brother Dr-600 Dr600 Drum Unit 30000 Page Yield Fits Brother (DR600PC)
- SHARPIE Black, Blue, Green, Red Twin-Tip Markers, 4 PK (32174PP)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "TUE", 2", Fluorescent Pink, 500/Roll (DL6512)
- UNIVERSAL Invisible Tape, 1/2"x1296", 1" Core, PK12 (UNV81236)
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear, 12 Rolls per Pack (UNV83436VP***)
- UNIVERSAL Invisible Tape, 3/4"x1000", 1 Core, PK12 (UNV83412)
- UNIVERSAL Tape Dispenser, Black, Manual (15001)
- UNIVERSAL Invisible Tape, Write On, 3/4 in. x 36 yd. (UNV81236)
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear (UNV83436***)
- DENDESIGNS Removable Double-Sided Poster & Craft Tape; 15 ft. (DE522683)
- Universal