Shop All File Holders
Universal
Incline Sorter, Black, Letter, 6in. H
Mfr # UNV08104
Zoro # G1886976
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 5
- Color Black
- Length 5 1/2 in
- Width 8 in
Product Information
- Brand Universal
- MFR # UNV08104
- Zoro # G1886976
- UPC # 087547081044
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter |
Length | 5 1/2 in |
Width | 8 in |
Height | 6 in |
Overall Depth | 5 1/2 in |
Overall Height | 6 in |
Overall Width | 8 in |
Depth | 5.5" |
Paper Size | A6 |
Details
Item | Incline Sorter |
Number of Compartments | 5 |
Color | Black |
Material | Plastic |
Product Type | Incline Sorter |
Features | Mini Sorter—Perfect for sorting envelopes, memos and bills. |
Load Orientation | Top/Side |
Stackable | Not Stackable |
File Orientation | Vertical |
Description
Incline Sorter, File Size Letter, Number of Compartments 5, Black, Plastic, Length 5 1/2 in, Width 8 in, Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTAPAK QUICK Instant Foam Packaging, 22" L, 27" W, PK 24 (IQHRT00-80)
- BETTER OFFICE PRODUCTS Mini Stretch Wrap W/Easy Grip Handle, Self-Dispensing, 5 in x 1000 ft Per Roll, 80 Gauge, 2PK (80502)
- PILOT Pen, Marker, Bravo, 1.0Mm, Bk (11034)
- PARTNERS BRAND Corrugated Mailers, 12" x 4" x 4", Kraft, 50/Bundle (M1244K)
- UNIVERSAL Side Load Letter Desk Tray, Two Tier, Plastic, Black (18702)
- UNIVERSAL Letter Tray, Black, Letter, 2-3/4in. H, PK2 (UNV08100)
- UNIVERSAL Incline Sorter, Black, Letter, 9in. H (UNV08105)
- UNIVERSAL Magazine File, Black, Letter/Legal, 3in. W (UNV08118)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- UNIVERSAL Letter Tray, Black, Legal, 2-3/4in. H, PK2 (UNV08101)
- PENDAFLEX Preprinted Project Jackets, Straight Tab, Letter Size, Manila, PK50 (B3143P)
- Universal File Holders