Shop All POS Paper Rolls
Universal
Impact & Inkjet Print Bond Paper Rolls, 0.5" Core, 2.25"x128 ft., Wht
Mfr # UNV35705RL
Zoro # G4064284
product price: $2.69
/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Color White
- Core Diameter 0.5"
- Paper Weight 16 lb
- Characteristics Cash Register/POS/Calculator/Adding Machine
- Sheet Size 2.25" x 128 ft
Product Information
- Brand Universal
- MFR # UNV35705RL
- Zoro # G4064284
- UPC # 87547357057
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Core Diameter | 0.5" |
Sheet Size | 2.25" x 128 ft |
Details
Item | Paper |
Paper Color | White |
Paper Weight | 16 lb |
Characteristics | Cash Register/POS/Calculator/Adding Machine |
Number of Parts | 1 |
Rolls Per Unit | 100 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Description
Universal® Impact & Inkjet Print Bond Paper Rolls, 0.5" Core, 2.25" x 128ft, White
- •Premium bond for permanent records.
- •Lint-free paper reduces jams.
- •Near-end of roll indicator for added convenience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Tape Dispenser For 2 in. Packaging Tape (TAPE-DISPENSER)
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN760)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK200 (3CTV4)
- UNIVERSAL Loose Leaf, Memo, 4 x 6 In, PK500 (UNV46500)
- UNIVERSAL Paper Roll, 150 ft. L x 9-1/4 in W, PK12 (UNV35715)
- UNIVERSAL Paper Roll, 150 ft. L x 2-1/4 in. W, PK100 (UNV35710)
- UNIVERSAL Cash Register Paper Rolls, 1-3/4" (44mm) X 138 Ft., 10 Rolls Per Pack (35744)
- SONY High-Resolution Thermal Paper Roll, 4.33 in. x 59.06 ft, White, PK10, 10PK (SONUPP110HG)
- NEKOOSA Paper, Carbonless 2Pt W/C Pk (NEK17390)
- ICONEX Paper, Roll, 3""X90, 50Pk, Wh/Ca Pk (ICX90770047)
- Universal POS Paper Rolls