Shop All Packing Paper
Universal
HighVolume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 36 x 720 ft, Brown
Mfr # UFS1300053
Zoro # G107268140
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 720 ft
- Color Brown Kraft
- Material Kraft Paper
- Features Heavyweight—50 lb wrapping weight paper stock.
- Width 36"
Product Information
- Brand Universal
- MFR # UFS1300053
- Zoro # G107268140
- UPC # 727351300053
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 720 ft |
Width | 36" |
Details
Color | Brown Kraft |
Material | Kraft Paper |
Features | Heavyweight—50 lb wrapping weight paper stock. |
Description
An excellent, economical choice in highvolume packing and shipping scenarios Roll features a 9 diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VCI Kraft Paper Roll, 35#, 36" x (300-M-00005)
- ZORO SELECT Shop Ticket Holder, Neon Red, PK15 (4YNR6)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Spout Bottom 3000 Lbs Coated PP, 35 x 35 x 50 - Pack Of 1 (GL50UDS-1)
- UNIVERSAL HighVolume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 24 x 720 ft, Brown (UFS1300039)
- UNIVERSAL HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown (UFS1300015)
- NOVA Butcher, Paper Roll, White, 48"x1000ft. (B48B)
- ZORO SELECT VCI Paper, Roll, 1200 ft. L (VSP00010)
- ZORO SELECT Butcher Paper, 40 lb., White, 24 In. W (5PGK7)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- Universal Packing Paper