Shop All Highlighters
Universal
Highlighter Set, Chisel Tip, Fluorescent Colors PK5
Mfr # UNV08850
Zoro # G2310080
original price:
$2.85
7% off
new price: $2.65
/pk 5, $0.53/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Fluorescent Blue, Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow
- Tip Size Broad/Thin
- Barrel Type Slender
- Point Type Chisel
- Marker Ink Color Assorted
Product Information
- Brand Universal
- MFR # UNV08850
- Zoro # G2310080
- UPC # 087547088500
- Country of Origin China
- Category Highlighters
Dimensions
Tip Size | Broad/Thin |
Details
Item | Pocket Highlighter |
Ink Color | Fluorescent Blue, Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow |
Barrel Type | Slender |
Point Type | Chisel |
Marker Ink Color | Assorted |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Tip Style | Chisel |
Marker Tip | Chisel |
Includes | (1) Clear Carrying Pouch |
Standards | ACMI AP Non-Toxic Certified |
Features | Pocket Clip |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Highlighter Barrel Color Assortment | Blue; Green; Orange; Pink; Yellow |
Highlighter Ink Color Assortment | Fluorescent Blue; Fluorescent Green; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow |
Highlighter Style | Pen |
Grip Type | Smooth |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Description
Highlighter Set, Barrel Type Pen Style, Assorted, Marker Set Ink Colors Blue, Green, Orange, Pink, Yellow, Chisel Marker Tip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR58 Black Toner Cartridge 23K YLD (2182C003)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 200)
- LEXMARK Black Extra High Yield Rtrn Pr, B251X00 (B251X00)
- EXCEL BLADES Weeding Hook Replacement Tips, 2PK (30622IND)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08862)
- UNIVERSAL Highlighter Set, Chisel Tip, Fluorescent Colors PK5 (UNV08860)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08865)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08855)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Fluorescent Blue, PK12 (UNV08854)
- UNIVERSAL Desk Highlighters, Chisel Tip, Assorted Colors, PK12 (UNV08867)
- SHARPIE Liquid Highlighter, Chisel Tip Orange PK12 (1754466)
- Universal Highlighters