Shop All Highlighters
Universal
Highlighter, Chisel Tip, Fluorescent Orange PK12
Mfr # UNV08863
Zoro # G2310141
original price:
$9.91
16% off
new price: $8.29
/pk 12, $0.69/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Broad/Thin
- Barrel Type Wide
- Point Type Chisel
- Marker Ink Color Orange
- Tip Style Chisel
Product Information
- Brand Universal
- MFR # UNV08863
- Zoro # G2310141
- UPC # 087547088630
- Country of Origin China
- Category Highlighters
Dimensions
Tip Size | Broad/Thin |
Details
Item | Desk Highlighter |
Ink Color | Fluorescent Orange |
Barrel Type | Wide |
Point Type | Chisel |
Marker Ink Color | Orange |
Tip Style | Chisel |
Marker Tip | Chisel |
Standards | ACMI AP Non-Toxic Certified |
Highlighter Style | Round Tank |
Grip Type | Smooth |
Description
Highlighter, Barrel Type Wide, Orange, Chisel Marker Tip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BOARD RAILROAD 22X28 BLACK 4PLY PACK OF 25 PK (PRR42525-5987)
- SMEAD Jacket, File, Ltr, 1""Exp, Mla Pk (SMD75520)
- ZORO SELECT 48"W Perforated Foam Roll, 550ft. L (36DY82)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Blue PK12 (UNV08864)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08865)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08862)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Orange PK12 (UNV08853)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08852)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Fluorescent Blue, PK12 (UNV08854)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Fluorescent Yellow, PK36 (UNV08856)
- Universal Highlighters