Shop All Highlighters
Universal
Highlighter, Chisel Tip, Fluorescent Green PK12
Mfr # UNV08852
Zoro # G2310117
product price: $3.99
/pk 12, $0.33/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Broad/Thin
- Barrel Type Slender
- Point Type Chisel
- Marker Tip Chisel
- Tip Style Chisel
Product Information
- Brand Universal
- MFR # UNV08852
- Zoro # G2310117
- UPC # 087547088524
- Country of Origin China
- Category Highlighters
Dimensions
Tip Size | Broad/Thin |
Details
Item | Pocket Clip Highlighter |
Ink Color | Fluorescent Green |
Barrel Type | Slender |
Point Type | Chisel |
Marker Tip | Chisel |
Tip Style | Chisel |
Marker Ink Color | Green |
Standards | ACMI AP Non-Toxic Certified |
Features | Pocket Clip |
Highlighter Style | Pen |
Grip Type | Smooth |
Description
Highlighter, Barrel Type Pen Style, Green, Chisel Marker Tip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 3" L, 4" W, PK500 (56KZ80)
- BOSTITCH Ergonomic Desktop Stapler, BlacK, PK2 (02257-2PK)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK100 (2WFV5)
- UNIVERSAL Universal 57120 Clear Front Report Cover Tang Fasteners Letter Size Black 25/Box (57120)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Yellow PK12 (UNV08851)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08855)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Orange PK12 (UNV08853)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Blue PK12 (UNV08864)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Assorted Colors, PK12 (UNV08857)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Orange PK12 (UNV08863)
- SHARPIE Pocket Highlighter, Chisel, Assorted, PK12 (27145)
- Universal Highlighters