Shop All Loose Leaf Paper & Refills
Universal
High-Volume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 24 in. x 900 ft, Brown
Mfr # UFS1300022
Zoro # G308997313
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mediumweight—40 lb wrapping weight paper stock.
- Thickness 7.3 mil
- Packaging Material Type Sheet
- Material Kraft Paper
- Color Brown Kraft
Product Information
- Brand Universal
- MFR # UFS1300022
- Zoro # G308997313
- UPC # 727351300022
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Length | 900 ft |
Width | 24" |
Details
Features | Mediumweight—40 lb wrapping weight paper stock. |
Thickness | 7.3 mil |
Item | Packaging Materials |
Packaging Material Type | Sheet |
Material | Kraft Paper |
Color | Brown Kraft |
Description
An excellent, economical choice in high-volume packing and shipping scenarios. Roll features a 9 in. diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Easy Peel Address Labels, Sure Fe, PK140 (18262)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Whiteboard, Matte (M1-48-4)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A850)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97302)
- UNIVERSAL High-Volume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 30 in. x 720 ft, Brown (UFS1300046)
- GREAT PAPERS Stationery Letterhead, Flutter But, PK80 (2017035)
- GREAT PAPERS Stationery Letterhead, Baby Feet, PK80 (2014127)
- TRU-RAY Paper, Const, 9X12, Drkbn, 50Sh Pk (PAC103024)
- NCR PAPER XeroForm II Laser, Inkjet Carbonless Paper Bright White, Canary, Pink, Assorted, 500PK (NCR4642)
- GREAT PAPERS Stationery Letterhead, Iced Cupcak, PK80 (2019046)
- GREAT PAPERS Stationery Letterhead, Patriotic, PK80 (2014235)
- Universal Loose Leaf Paper & Refills