Shop All Notebooks & Journals
Universal
Hardcover Notebook, Black w/White Dots
Mfr # UNV66350
Zoro # G7141309
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.25 x 7.63
- Cover Color Black/White
- Cover Material Art Paper
- Binding Sewn
- Color Black/White
Product Information
- Brand Universal
- MFR # UNV66350
- Zoro # G7141309
- UPC # 087547663509
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.25 x 7.63 |
Width | 7.88" |
Size | 10.25 x 7.63 |
Book Width | 7.88" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 10.5" |
Description
Hardcover Notebook,Black w/White Dots
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY White Tabbed File Folder 156 pk, 156PK (06141)
- SCOTCH Sealing Tape, PK24 (373+)
- ZORO SELECT Brown Kraft Paper 12" x 720 ft., 50 lb. Basis Weight (6TWR2)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Red, 500/Roll (DL630A)
- UNIVERSAL 3 x 5" Unruled Scratch Pad, Pk12 (UNV35613)
- UNIVERSAL Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4 (UNV66414)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- UNIVERSAL Composition Book, 4 sq/in Quad Rule, Black Marble, 9.75 x 7.5, 100 Sht (UNV20950)
- UNIVERSAL 5 x 8" Orchid Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35854)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV22000)
- RITE IN THE RAIN Notebook, Universal, 12 Sheets, Black, PK3 (771FX-M)
- Universal Notebooks & Journals