Shop All File Folders
Universal
Hanging File Folders 9-3/8" x 11-3/4", Standard Green, Pk25
Mfr # UNV14115
Zoro # G1864515
product price: $13.19
/pk 25, $0.53/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5-Cut
Product Information
- Brand Universal
- MFR # UNV14115
- Zoro # G1864515
- UPC # 087547141151
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 3/4 in, Expanded Width 3/4 in, Color Green, Includes 1/5 Cut Plastic Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (2EWP9)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 24", Kraft, 10/Bundle (493T98)
- PRESSMAN Charades for Kids (300912)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Navy, 11 x 8 1/2, PK25 (UNV56418)
- UNIVERSAL Bright Colored Pressboard Classification Folders, 2 Dv, Ltr, Ylw, PK10 (UNV10304)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 1 Divider, Letter, Red, PK10 (UNV10250)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (UNV80571)
- UNIVERSAL Front Report Cover Tang Fastener, Red, PK25 (UNV57123)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10251)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- Universal File Folders