Shop All Arts & Crafts
Universal
Glue Stick, 1.3 oz, Applies Purple, Dries Clear, PK12
Mfr # UNV74752
Zoro # G4586030
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 1.3 oz
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 1.69 lbs
- Color on Application Purple
Product Information
- Brand Universal
- MFR # UNV74752
- Zoro # G4586030
- UPC # 87547747520
- Country of Origin China
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Capacity | 1.3 oz |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 1.69 lbs |
Color on Application | Purple |
Adhesive Type | Solid |
Material Compatibility | Cardboard; Fabric; Paper |
Packing Type | Stick |
Color Dried | Clear |
Description
Universal® Glue Stick, 1.3 oz, Applies Purple, Dries Clear, 12/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Vantage Operating Scissors, 4.5in, Straight with Sharp/Sharp Tip (V95-2)
- UNIVERSAL Pressboard Folder 8-1/2 x 11", 4 Sections, Green, PK10 (UNV10202)
- DYMO Name Badge Label, Self-Adhesive, 250/Roll (30857)
- PROPAC DRAWSTRING CINCH, BLACK (B6109-BLK)
- UNIVERSAL Glue Stick Value Pack, 0.28 oz, Applies and Dries Clear, PK30 (UNV75748VP)
- UNIVERSAL Glue Stick, .28 oz., Stick, Clear, PK12 (UNV75748)
- UNIVERSAL Glue Stick, 0.74 oz, Applies and Dries Clear, PK12 (UNV75750)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- UNIVERSAL Construction Paper, 76lb, 9 x 12, Assorted, PK200 (UNV20900)
- SAX EXCLUSIVE Premium Pre-Cut Mat, 11 x 14 Inches, Black, Pack of 10 PK (408337)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- Universal