Shop All Duct Tapes
Universal
General Prpose Duct Tape, 48mmx54.8m, Slvr
Mfr # UNV20048G
Zoro # G4259775
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene-Coated Cloth
- Tensile Strength 18 lb/in
- Color Silver
- Width 1.88"
- Length 60 yds
Product Information
- Brand Universal
- MFR # UNV20048G
- Zoro # G4259775
- UPC # 087547200490
- Country of Origin China
- Category Duct Tapes
Dimensions
Width | 1.88" |
Length | 60 yds |
Details
Material | Polyethylene-Coated Cloth |
Tensile Strength | 18 lb/in |
Color | Silver |
Item | General Prpose Duct Tape,48mmx54.8m,Slvr |
Thickness | 9.8 mil |
Number of Adhesive Sides | 1 |
Description
General Prpose Duct Tape,48mmx54.8m,Slvr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Primer, Purple, 8 oz. (RH-PURP-HP-24)
- BERRY PLASTICS TAPES/COATING FOIL TAPE 2.5 in. X60YD 324A (1542698)
- 3M Scotch High Performance Green Masking Tape 401+ 233+, 36 Mmx55 M (51115-64762)
- RED DEVIL STORMGUARD Silicone Sealant, Clear, 10 to 100 deg F, 300 mL Cartridge (787)
- SHURTAPE Duct Tape, 48mm x 55m, 10 mil, Silver (PC 618 SIL-48mm x 55m-24 rls/cs)
- ADFORS Tape Fbrgls Cement 2Inx150Ft (FDW8436-U)
- 3M MultiUse Duct Tape 2960A 1.88"x60, PK24 (2960-A)
- JACKS Duct Tape 2 inch x 60 yards ROYAL (437-RY)
- NASHUA Duct Tape, Black, 3 3/4inx60yd, 11 mil (398)
- INTERTAPE 1.88" x 20 Yds Red Jobsite General Purpose Duct Tape Colored (6720)
- SCOTCH 3M 1.88 in. W X 60 yd L Gray Duct Tape (1260-A)
- Universal Duct Tapes