Shop All File Folders
Universal
Front Report Cover Tang Fastener, Green, PK25
Mfr # UNV57124
Zoro # G4259790
product price: $43.89
/pk 25, $1.76/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size Letter
- File Fastener Type Prong Fastener
- Sheet Size 8.5 x 11
- Sheet Capacity 100
Product Information
- Brand Universal
- MFR # UNV57124
- Zoro # G4259790
- UPC # 087547571248
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Green |
File Fastener Type | Prong Fastener |
Sheet Capacity | 100 |
Fastener Material | Metal |
Sheet Type | Punched |
Report Cover Quantity | 25 |
Front Cover Color | Clear |
Number of Fasteners | 3 |
Spine Color | Green |
Cover Material | Paper; Polypropylene |
Description
Front Report Cover,Tang Fstnr,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- FLIPSIDE PRODUCTS 5 x 7 Two Sided Marker Board, PK24 (45656)
- LOGO BRANDS Houston Texans Clear Crossbody (613-66P)
- UNIVERSAL Top-Load Poly Sheet Protector 8-1/2 x 11", PK100 (UNV21125)
- UNIVERSAL End Tab Folder 8-1/2 x 14", 2 Fastener, Manila, Pk50 (UNV13220)
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Navy, 11 x 8 1/2, PK25 (UNV56418)
- UNIVERSAL Index Dividers 5 Tab, White, Pk36 (UNV20835)
- UNIVERSAL Bright Colored Pressboard Classification Folders, 2 Dv, Ltr, Ylw, PK10 (UNV10304)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, STRAIGHT TAB, LETTER SIZE, YELLOW, 100PK (12910)
- Universal File Folders