Shop All Rulers and Straight Edges
Universal
Flat Wood Ruler, Standard/Metric, 6", PK2
Mfr # UNV59024
Zoro # G4595961
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Material Wood
- Measurement Type Standard/Metric
Product Information
- Brand Universal
- MFR # UNV59024
- Zoro # G4595961
- UPC # 87547590249
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6" |
Details
Material | Wood |
Measurement Type | Standard/Metric |
Description
Universal® Flat Wood Ruler, Standard/Metric, 6", 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 510105 5/32" T-Handle SAE Hex Driver (510105)
- CAPTAIN COLD 4 Piece Line Quick Release Pliers Set (CA995206)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Classic Series (18842CLB72362)
- DRILL AMERICA 2-1/4"-12 Carbon Steel Hex Die (DWTSH2-1/4-12)
- UNIVERSAL Ruler, Acrylic, Clear, 12" (UNV59022)
- UNIVERSAL Ruler, Wood, 12", Double Edge (UNV59021)
- UNIVERSAL Ruler, 12", Stainless Steel, Cork Back (UNV59023)
- UNIVERSAL Flat Wood Ruler w/Double Metal Edge, 12", Clear Lacquer Finish (UNV59021***)
- UNIVERSAL Stainless Steel Ruler w/Cork Back and Hanging Hole, 12", Silver (UNV59023***)
- UNIVERSAL Clear Plastic Ruler, Standard/Metric, 6", PK2 (UNV59025)
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- Universal Rulers and Straight Edges