Shop All File Folders
Universal
File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Blue, Pk100
Mfr # UNV12301
Zoro # G5424745
original price:
$17.65
15% off
new price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Universal
- MFR # UNV12301
- Zoro # G5424745
- UPC # 087547123010
- Country of Origin Cambodia
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 BLACK (106R01630)
- ZORO SELECT Bubble Roll Dispenser Pack, 90 ft. L (56LT97)
- FROGGY'S FOG Titan 1800 Pro Fog Machine (FFM-TITAN-1800-PRO)
- XEROX XEROX COMP VersaLink B400/405 (106R03580)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Yellow, Pk100 (UNV12304)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- UNIVERSAL Index Dividers 8 Tab, White, Pk24 (UNV20845)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray-Green, PK10 (UNV10293)
- UNIVERSAL Top-Load Poly Sheet Protector 8-1/2 x 11", PK100 (UNV21125)
- SMEAD Smead® 1-31 Accordion Expanding Files, 31 Pocket, Letter, Leather-Like Redrope (70367)
- Universal File Folders