Shop All File Folders
Universal
File Folder 8-1/2 x 11", 2 Divider, Red, PK10
Mfr # UNV10325
Zoro # G4259879
product price: $76.45
/pk 10, $7.65/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Red
- Size Letter
- Tab Cut 2/5
- Type Top Tab
Product Information
- Brand Universal
- MFR # UNV10325
- Zoro # G4259879
- UPC # 087547103258
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Item | Classification Folders |
Color | Red |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Divider Color | Natural Brown |
Cover Material | 25-pt Pressboard |
Cover Tab Style | Top Tab |
Divider Fastener Capacity | 1" |
Cover Fasteners | 2 |
Divider Tab Style | Top Tab |
Total Number of Fasteners | 6 |
Cover Fastener Capacity | 1" |
Cover Color | Red |
Divider Tab Cut | 2/5-Cut |
Cover Tab Position | Right of Center |
Cover Tab Cut | 2/5-Cut |
Fasteners per Divider | 2 |
Total Number of Dividers | 2 |
Divider Material | 11-pt Kraft |
Description
Folder,2 Divider,Letter,6Sec,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- POST-IT Pad, 4"X6", Canary, PK5 (660-5PK)
- NATIONAL 5"x7.75" Wirebound Notebook (33502)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Silver Frame (219AG)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 1 Divider, Letter, Red, PK10 (UNV10250)
- UNIVERSAL Pressboard Classification Folders, PK10 (UNV10301)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10 (UNV10313)
- UNIVERSAL Project Poly Jackets, Letter Size, Clear, 5PK (UNV50760)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Pink, Pk100 (PFX15213PIN)
- Universal File Folders