Shop All Filament Tapes
Universal
Filament Tape, 48mmx54.8m, 3" Core
Mfr # UNV30048
Zoro # G4259915
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 4.3 mil
- Tape Width 48 mm
- Tape Length 54.8 m
- Tape Color Clear
Product Information
- Brand Universal
- MFR # UNV30048
- Zoro # G4259915
- UPC # 087547300480
- Country of Origin China
- Category Filament Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 54.8 m |
Length | 54.8m |
Width | 48mm |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 4.3 mil |
Tape Color | Clear |
Thickness | 4 mil |
Color | Clear |
Material | Synthetic Rubber/Resin |
Tensile Strength | 110 lb./in. |
Tape Tensile Strength | 120 lb/in |
Adhesive | Synthetic Rubber |
Description
Filament Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (55VJ58)
- AIGNER INDEX 1-11/16"x 4" Laser Insert Sheet, Pk50 (LI20412)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63950)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 22" Kraft, 10/Bundle (55VH88)
- UNIVERSAL Universal General Purpose Filament Tape, 2" x 60yds, 3" Core (UNV30048***)
- SHURTAPE Packaging Tape, 55m L, Clear, 4-47/64" dia. (GS 490)
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- TARTAN Filament Tape, 48mm x 55 m, Clr, PK24 (8934 522)
- SCOTCH Filament Tape, 24mm x 55m (898)
- INTERTAPE Filament Tape, 48mm x 55m, 9.5 mil, PET (RG20..9)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- Universal Filament Tapes