Shop All File Folders
Universal
Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion
Mfr # UNV13910
Zoro # G5623834
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 21
- Width 12 in
- Expanded Width 7/8 in per pocket
- Color Red
- Index Tab Type A to Z
Product Information
- Brand Universal
- MFR # UNV13910
- Zoro # G5623834
- UPC # 087547139103
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12 in |
Expanded Width | 7/8 in per pocket |
Size | Letter |
Sheet Size | 8-1/2 x 11 in |
Height | 10 in |
Overall Width | 12 in |
Expanded Depth | 7/8 in |
Paper Size | Letter |
Details
Item | Expandable File Pocket |
Number of Pockets | 21 |
Color | Red |
Index Tab Type | A to Z |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | 1/21 |
Includes | 21 Pockets |
Tab Position | Assorted |
Features | Reinforced Top and Bottom |
Product Type | Expandable File Folders |
Number of File Pockets | 21 |
Pocket/Wallet Type | Files/Papers |
Expansion Per Pocket | 0.88" |
File Tab Position | Assorted |
Pocket Legend | A to Z |
Description
Expandable File Pocket, Number of Pockets 21, Material Redrope, Sheet Size 8-1/2 x 11 in, Color Red, Height 10 in, Width 12 in, Expanded Width 7/8 in per pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING BiSupport Material Roll Stand 36 (EP-6455-36)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 40" W (56HG15)
- PILOT Pen, Acroball Pro, 1.0Mm, Be, PK12 (31911)
- SMEAD Pressboard Folder, Dividers, Manila, PK10 (35600)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Green, PK25 (UNV57117)
- UNIVERSAL Two-Pocket File Folder, Assorted, PK25 (UNV56613)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10, Type: Top Tab (UNV10280)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Gray, PK10 (UNV10282)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- UNIVERSAL Index Dividers 8 Tab, White, Pk24 (UNV20845)
- AVERY Avery Removable Extra-Large 1/3-Cut File Folder Labels, 15/16 x 3-7/16, White, 450/Pk (8425)
- Universal File Folders