Shop All File Folders
Universal
Expandable File (1-31) 8-1/2 x 11", 7/8" Expansion, Pk10
Mfr # UNV13920
Zoro # G5490721
original price:
$26.55
10% off
new price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 31
- Width 12 in
- Expanded Width 7/8 in per pocket
- Color Red
- Index Tab Type 1 to 31
Product Information
- Brand Universal
- MFR # UNV13920
- Zoro # G5490721
- UPC # 087547139202
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12 in |
Expanded Width | 7/8 in per pocket |
Size | Letter |
Sheet Size | 8-1/2 x 11 in |
Height | 10 in |
Expanded Depth | 7/8 in |
Paper Size | Letter |
Overall Width | 12 in |
Details
Item | Expandable File Pocket |
Number of Pockets | 31 |
Color | Red |
Index Tab Type | 1 to 31 |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | 1/31 |
Includes | 31 Pockets |
Features | Reinforced Top and Bottom |
Tab Position | Assorted |
Product Type | Expandable File Folders |
Number of File Pockets | 31 |
File Tab Position | Assorted |
Expansion Per Pocket | 0.88" |
Pocket/Wallet Type | Files/Papers |
Pocket Legend | 1 to 31 |
Description
Expandable File Pocket, Number of Pockets 31, Material Redrope, Sheet Size 8-1/2 x 11 in, Color Red, Height 10 in, Width 12 in, Expanded Width 7/8 in per pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- MEAD Hardbound Business Notebook Letter, Black (MEA06100)
- LEXMARK Black Toner Cartridge 6K YLD (24B6011)
- ASP Parts Requisition Forms, 4 1/4" X 6", 100 Per Pad, 1 Pad Per Pack (617)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Blue, PK10, 10PK (5508)
- UNIVERSAL Pressboard Classification Folders, PK10 (UNV10301)
- UNIVERSAL Add-on Pocket for Wall File, Letter, Clear (UNV53692)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10347)
- Universal File Folders