Shop All Business Envelopes
Universal
Envelope, 9 x 12, Clasp, Brown, PK100
Mfr # UNV35264
Zoro # G9515265
product price: $13.79
/pk 100, $0.14/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #90
- Expanded Width 1"
Product Information
- Brand Universal
- MFR # UNV35264
- Zoro # G9515265
- UPC # 087547352649
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #90 |
Expanded Width | 1" |
Height | 12 in |
Width | 9 in |
Exterior Dimensions | 9 x 12 |
Trade Size | #90 |
Details
Item | Manila Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gum |
Class | #90 |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Square |
Description
Manila Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #90, Height 12 in, Width 9 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folders Single-Ply Tab, Green, PK100 (12143)
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (1799404)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12603)
- OXFORD Heavyweight Ruled Index Cards, 3 x 5, White, PK100 (63500)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, PK500 (UNV35210)
- UNIVERSAL Double Window Business Envelope, #8 5/8, Square Flap, Gummed Closure, 3.63 x 8.88 White, 500PK (UNV35213)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Security, PK500 (UNV35202)
- MEAD 9.5 in. W X 4.12 in. L No. 10 White Envelopes 45 pk (75026)
- Universal Business Envelopes