Shop All Business Envelopes
Universal
Envelope, 4-1/8 x 9-1/2, Security, PK500
Mfr # UNV35202
Zoro # G5510242
original price:
$31.29
5% off
new price: $29.69
/pk 500, $0.06/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper Stock
- Envelope Closure Gummed Flap
- Envelope Size #10
- Color White
- Class #10
Product Information
- Brand Universal
- MFR # UNV35202
- Zoro # G5510242
- UPC # 087547352021
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #10 |
Height | 4 1/8 in |
Width | 9 1/2 in |
Exterior Dimensions | 4.13 x 9.5 |
Trade Size | #10 |
Details
Item | Business Envelopes |
Material | Paper Stock |
Envelope Closure | Gummed Flap |
Color | White |
Class | #10 |
Closure | Gummed Flap |
Security Tint | Yes |
Seam Type | Diagonal |
Flap Type | Monarch |
Basis Weight | 24 lb Bond |
Exterior Material(s) | Paper Stock |
Description
Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper Stock, Security Tint Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 72", Kraft, 10/Bundle (11A702)
- NINJATEK NinjaFlex Sun 3Mm 1Kg (3DNF0429010)
- RDW 2-Part Loose Guest Checks, 250 Count, PK8 (3147LSE)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Red, PK100 (75509)
- UNIVERSAL UNV36002 White Side Seam Business Envelope with Peel Seal Adhesive Strip, 100PK (328UNV36002)
- UNIVERSAL Envelope, 12 x 15-1/2, Clasp, Brown, PK100 (UNV35270)
- UNIVERSAL Catalog Envelope, #1, Square Flap, Gummed Closure, 6 x 9, Brown Kraft, 100PK (UNV40205)
- UNIVERSAL Envelope, 6-1/2 x 9-1/2, Clasp, Brown, PK100 (UNV35261)
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Self-Adhesive, 4.13 x 9.5, 500PK (UNV36104)
- UNIVERSAL Double Window Business Envelope, #8 5/8, Square Flap, Gummed Closure, 3.63 x 8.88 White, 500PK (UNV35213)
- ASP Parts Invoice (Stock), 9 1/8" X 5 2/3" - 3 Part, 100 Per Pack Pk (6210)
- Universal Business Envelopes