Shop All Mailer Envelopes
Universal
Envelope, 3-7/8 x 8-7/8, Dble Window, PK500
Mfr # UNV36301
Zoro # G5614427
product price: $43.99
/pk 500, $0.09/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 2
- Window Position Upper Left; Lower Left
- Width 8.88 in
- Envelope Size #9
Product Information
- Brand Universal
- MFR # UNV36301
- Zoro # G5614427
- UPC # 087547363010
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8.88 in |
Envelope Size | #9 |
Length | 3.88 in |
Bottom Window Height | 1 in |
Height | 3 7/8 in |
Top Window Width | 3 1/2 in |
Bottom Window Width | 4 in |
Window Height | 1 3/16 in |
Window Width | 3 1/2 in |
Top Window Height | 1 3/16 in |
Window Size | 4 x 1; 3.5 x 1.19 |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #9, Height 3 7/8 in, Width 8 7/8 in, Security Tint Yes, Number of Windows 2, Window Position Bottom Left/Top Left, Window Height 1 3/16 in, Window Width 3 1/2 in, Top Window Height 1 3/16 in, Top Window Width 3 1/2 in, Bottom Window Height 1 in, Bottom Window Width 4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97256)
- CRAYOLA Brush & Detail Dual Ended Markers, X-Fine Brush/Bullet Tip, Astd, PK16 (586501)
- SEE ALL INDUSTRIES Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25 (TAG-1.5)
- BROTHER Ink, 200 Page-Yield, Yellow (LC401YS)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #000, Extension Flap, Self-Adhesive Closure, 4 x 8, PK25, 25PK (4275)
- UNIVERSAL Envelope, 3-5/8 x 8-5/8, Dble Window, PK500 (UNV36300)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Window, PK500 (UNV35211)
- UNIVERSAL Envlpe, 4-1/8 x 9-1/2, Security, Wndw, PK500 (UNV35203)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #00, Extension Flap, Self-Adhesive Closure, 5 x 10, PK25, 25PK (4275)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- Universal Mailing Tubes & Cartons