Shop All Business Envelopes
Universal
Envelope, 12 x 15-1/2, Clasp, Brown, PK100
Mfr # UNV35270
Zoro # G5552276
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #110
- Expanded Width 1"
Product Information
- Brand Universal
- MFR # UNV35270
- Zoro # G5552276
- UPC # 087547352700
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #110 |
Expanded Width | 1" |
Width | 12 in |
Height | 15 1/2 in |
Exterior Dimensions | 12 x 15.5 |
Trade Size | #110 |
Interior Dimensions | 11 x 14.88 |
Details
Item | Manila Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gum |
Class | #110 |
Basis Weight | 28 lb Bond |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Square |
Description
Manila Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #110, Height 15 1/2 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Porous Point Felt Tip Pen, Medium Purple PK12 (8450152)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- ZORO SELECT Fastener Black Book (4KYX8)
- UNIVERSAL 8-1/2" x 14" Clipboard Hardboard (UNV40305)
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Self-Adhesive, 4.13 x 9.5, 500PK (UNV36104)
- UNIVERSAL Peel Seal Strip Business Envelope, #6 3/4, Square Flap, Self-Adhesive Closure, 3.63x6.5, Wht, 100PK (UNV36106)
- UNIVERSAL Double Window Business Envelope, #8 5/8, Square Flap, Gummed Closure, 3.63 x 8.88 White, 500PK (UNV35213)
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Gummed, 4.13 x 9.5, 500PK (UNV36103)
- UNIVERSAL Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.25x9.63, White, 500PK (UNV36105)
- UNIVERSAL Catalog Envelope, #10 1/2, Square Flap, Gummed Closure, 9 x 12, Brown Kraft, 100PK (UNV44102)
- TYVEK Tyvek® Expandable Envelopes, 10" x 13" x 1 1/2", White, 100/Case (TYE10131WE)
- Universal Business Envelopes