Shop All File Folders
Universal
End Tab Folder 8-1/2 x 14", 2 Fastener, Manila, Pk50
Mfr # UNV13220
Zoro # G4259958
product price: $41.99
/pk 50, $0.84/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3/4"
- Color Manila
- Size Legal
- Tab Cut Straight
- Type End Tab
Product Information
- Brand Universal
- MFR # UNV13220
- Zoro # G4259958
- UPC # 087547132203
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 3/4" |
Size | Legal |
Folder Size | Legal |
Details
Item | End Tab Folders |
Color | Manila |
Tab Cut | Straight |
Type | End Tab |
Total Number of Fasteners | 2 |
Cover Color | Manila |
Cover Material | 11-pt Manila |
Cover Tab Style | End Tab |
Cover Fastener Capacity | 2" |
Cover Tab Cut | Straight |
Cover Fasteners | 2 |
Description
End Tab Folder,2Fstner,Legal,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- AVERY Printable Sticker Paper, Glossy Clear, 8 (4397)
- LEXMARK LEXMARK COMP. E360/460 (E360H21A-MICR)
- ZORO SELECT Steel Strapping, 2942 ft. L, 20 mil (3CTU2)
- UNIVERSAL Reinforced Top Tab Fastener Folders, 2 Fasteners, Legal Size, Brown Kraft Exterior, PK50, 50PK (5508)
- UNIVERSAL Classification Folder 8-1/2 x 11", 6 Section, Manila, PK15 (UNV10300)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 2 Divider, Letter, Red, PK10 (UNV10270)
- UNIVERSAL Pressboard Classification Folders, PK10 (UNV10301)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk100 (UNV12306)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 1 Divider, Letter, Gry, PK10 (UNV10252)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Tab Cut: 1/3 (12534)
- Universal File Folders