Shop All File Boxes
Universal
Economy Storage Box, Tie Close, Ltter, PK12
Mfr # UNV75120
Zoro # G4260028
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10"
- Closure Two Flaps
- Width 12"
- Depth 24"
Product Information
- Brand Universal
- MFR # UNV75120
- Zoro # G4260028
- UPC # 087547751206
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10" |
Width | 12" |
Depth | 24" |
Inside Width | 12" |
Inside Height | 10" |
Details
Item | File Boxes |
Closure | Two Flaps |
Color | White |
Material | Corrugated Fiberboard |
Load Capacity | 400 lb |
Strength | Medium-Duty |
Box Type | Stackable File Storage |
Number of Bins | 1 |
Fastener Style | String & Button |
Box Style | Easy Assembly |
Description
Economy Storage Box,Tie Close,Ltter,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black/Silver, PK36 (39724)
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- CHARLES LEONARD Chenille 12in Stems, Assorted Colors, PK1000 (65490)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Metal, 1W (412625)
- UNIVERSAL Economy Boxes, 12x15x9-7/8, White, PK10 (UNV25223)
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Blue (STX61415B02C)
- Universal File Boxes