Shop All File Folders
Universal
Economical Index Dividers, 8 Tab, Clear, Pk6
Mfr # UNV21873
Zoro # G6245517
original price:
$3.89
10% off
new price: $3.49
/pk 6, $0.58/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size Letter
- Type Customizable
- Tab Position Side
- For Use With Ring Binders
Product Information
- Brand Universal
- MFR # UNV21873
- Zoro # G6245517
- UPC # 087547218730
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Economical Insertable Index |
Type | Customizable |
Tab Position | Side |
For Use With | Ring Binders |
Tab Color | Clear |
Index Divider Color | Buff |
Tab Material | Plastic |
Index Divider Type | Customizable |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Customizable |
Form Quantity | 6 Sets |
Orientation | Side Tab |
Binding Edge Feature | Single-Sided Clear Mylar® Edge Reinforcing |
Tab Style | 8-Tab |
Index Divider Material | Paper |
Description
Index,Eco,8Tab,Cr,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Heavy Duty Neoprene Vacuum, 1 1/2 x 20 (N690)
- ZIPTIE.COM 15 Inch Red Pull-Tight Security Seal 100PK (640122)
- FELLOWES Quasar 500 Binding System, 18x15x5 (FEL5227201)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3" x 4 1/2", Clear, 1000/Case (PL470)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- UNIVERSAL Wall File Starter Set, Letter, 3Pocket, PK3 (UNV53682)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- UNIVERSAL Laminated Two-Pocket Portfolios, Cardboard Paper, White, 11x8.5, PK25 (UNV56417)
- UNIVERSAL Bright Colored Pressboard Classification Folders, 2 Dv, Ltr, Ylw, PK10 (UNV10304)
- SMEAD Pressboard Folder, 2 Fastener, Letter, Manila, PK50 (14513)
- Universal File Folders