Shop All Dry Erase Markers
Universal
Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4
Mfr # UNV43680
Zoro # G2310205
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Red
- Tip Size Medium
- Barrel Type Original
- Point Type Bullet
- Marker Tip Bullet
Product Information
- Brand Universal
- MFR # UNV43680
- Zoro # G2310205
- UPC # 087547436806
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Medium |
Details
Item | Dry Erase Markers |
Ink Color | Black, Blue, Green, Red |
Barrel Type | Original |
Point Type | Bullet |
Marker Tip | Bullet |
Marker Set Ink Colors | Black, Blue, Green, Red |
Features | Low Odor |
Standards | AP Certified Nontoxic |
Low Odor | Yes |
Marker Ink Color | Assorted |
Number of Markers | 4 |
Marker Cap | Capped |
Marker Set Ink Colors | Black, Blue, Green, Red |
Color | Assorted |
Marker Ink Type | Dry Erase |
Marker Color Assortment | Black; Blue; Green; Red |
Marker Grade | General Use |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Standards AP Certified Nontoxic, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Book, Universal, 80 Sheets, Yellow Cover (370F)
- BOXES ON WHEELS 12 in. H X 12 in. W X 16 in. L Cardboard Moving Box (866708000106)
- DACASSO Gold Stacking Tray Post Set (A9030)
- 3M COMMERCIAL Scotch, SELF-SEALING LAMINATING POUCHES, 9 MIL, 3.8in X 2.4in, GLOSS CLEAR, 10PK (LS85110G)
- UNIVERSAL Dry Erase Marker, Chisel Tip Red PK12 (UNV43652)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- UNIVERSAL Dry Erase Marker, Fine Tip, Black PK12 (UNV43671)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- DYMO EXPO, LOW-ODOR DRY-ERASE MARKER, FINE BULLET TIP, RED, DOZEN (86002)
- Universal Dry Erase Markers