Shop All Dry Erase Boards
Universal
Dry-Erase Board, 11.75"x8.75", White, PK6
Mfr # UNV43910
Zoro # G7141117
original price:
$13.59
2% off
new price: $13.19
/pk 6, $2.20/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Color White
- Features Unruled—Front and back sides are unruled.
- Width 11.75"
Product Information
- Brand Universal
- MFR # UNV43910
- Zoro # G7141117
- UPC # 087547439104
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 11.75" |
Height | 8.75" |
Board Width | 11.75" |
Details
Item | Dry-Erase Board,11.75"x8.75",White,Package Quantity 6 |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Color | White |
Features | Unruled—Front and back sides are unruled. |
Weight | 3.74 lbs |
Material | Melamine |
Board Style | Dry Erase |
Board Material | Melamine |
Description
Dry-Erase Board,11.75 In.x8.75 In.,White,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Cash Box, Compartments 6, 2-1/4 in. H (CB11788)
- AVERY Business Card Holder, Self Adhesive, Holds 2"x3-1/2" Cards PK (AVE73720)
- DYMO Address Label, 3/4"x2", 500/Roll, White (30330)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFolder37 Flat Storage File Folders Upto 24 x 36 in. (VFolder37)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- UNIVERSAL 18"x24" Melamine Whiteboard (UNV43722)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 48" x 36", White (UNV43203)
- UNIVERSAL Frameless Glass Marker Board, 36" x 24", White (UNV43232)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- Universal Dry Erase Boards