Shop All Business Envelopes
Universal
Double Window Business Envelope, #8 5/8, Square Flap, Gummed Closure, 3.63 x 8.88 White, 500PK
Mfr # UNV35213
Zoro # G505672587
original price:
$43.19
5% off
new price: $40.79
/pk 500, $0.08/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper Stock
- Size #8 5/8
- Opening Open Side
- Envelope Closure Square
- Color White
Product Information
- Brand Universal
- MFR # UNV35213
- Zoro # G505672587
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Size | #8 5/8 |
Window Size | 3.75 x 1.06; 3.5 x 1 |
Trade Size | #8 5/8 |
Exterior Dimensions | 3.63 x 8.88 |
Details
Item | Envelopes/Mailers |
Material | Paper Stock |
Opening | Open Side |
Envelope Closure | Square |
Color | White |
Type | Side |
Closure | Gummed |
Seam Type | Side |
Window Position | Upper Left; Lower Left |
Exterior Material(s) | Paper Stock |
Flap Type | Square |
Basis Weight | 24 lb Bond |
Description
Clear, poly windows. Inside tint for privacy of contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Perforated, White, 750 ft. L (36DY87)
- BOORUM & PEASE Black Record Book, 7-1/2" x 5", 144 Pg (96304)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA7)
- UNIVERSAL Envelope, 11-1/2 x 14-1/2, Brown, PK250 (UNV45165)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- UNIVERSAL Envelope, 10 x 15, Clasp, Brown, PK100 (UNV35268)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- UNIVERSAL Envelope, 10 x 13, White, PK250 (UNV45104)
- UNIVERSAL Envelope, 10 x 13, Brown, PK250 (UNV44165)
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: White Pk (5515-100)
- Universal Mail Supplies