Shop All Sticky Notes
Universal
Deluxe Pop-Up Page Flags, 1/2" x 1 3/4", Assorted Colors, PK175
Mfr # UNV99015
Zoro # G4598901
product price: $3.59
/pk 175, $0.02/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5"
- Color Assorted
- Overall Height 1.75"
- Size 0.5 x 1.75
- Paper Weight 0.05 lbs
Product Information
- Brand Universal
- MFR # UNV99015
- Zoro # G4598901
- UPC # 87547990155
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Width | 0.5" |
Overall Height | 1.75" |
Size | 0.5 x 1.75 |
Details
Item | Page Flags |
Color | Assorted |
Paper Weight | 0.05 lbs |
Features | Reusable/Repositionable |
Dispenser | Pop-Up |
Color Type | Fluorescent |
Assortment Colors | Blue; Green; Orange; Pink; Yellow |
Description
Universal® Deluxe Pop-Up Page Flags, 1/2" x 1 3/4", Assorted Colors, 175/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Gel Pen, Black, Fine, PK12 (46710)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12360)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- DUCK BRAND Packing Tape, 1.88x54.7Yds., 24/CT, Clear 4PK (DUC393730)
- UNIVERSAL Note, Selfstik, 3"x5", Yellow, PK18 (UNV35692)
- UNIVERSAL Note, Stick-It, Yellow, PK12 (UNV35662)
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- UNIVERSAL Note, Self Stick4"x6", Lnd, Yellow, PK12 (UNV35673)
- UNIVERSAL Note, Stick-It, 3"x3", Yllw, PK12 (UNV35668)
- ACCO Self-Adhesive Paper, 1"Capacity, PK100 (A7070010H)
- Universal Sticky Notes