Shop All Dividers & Tabs
Universal
Deluxe Extended Insertable Tab Indexes, 8-Tab, 11 x 8.5, Buff, PK24
Mfr # UNV20890
Zoro # G4228294
product price: $21.19
/pk 24, $0.88/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (24) Sets of Eight Tab Inserts
- For Use With Ring Binders
- Weight 3.26 lbs
- Size 11 x 8.5
- Material Plastic
Product Information
- Brand Universal
- MFR # UNV20890
- Zoro # G4228294
- UPC # 87547208908
- Country of Origin Malaysia
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Includes | (24) Sets of Eight Tab Inserts |
For Use With | Ring Binders |
Weight | 3.26 lbs |
Material | Plastic |
Color | Assorted |
Features | Double-Sided Gold Plastic Edge Reinforcing |
Divider Color | Buff |
Index Tabs - Item | Index Dividers |
Punched/Unpunched | 3-Hole Punched |
Tab Style | 8-Tab |
Index Divider Type | Customizable |
Index Divider Material | Paper |
Orientation | Side Tab |
Index Divider Style | Customizable |
Description
Universal® Deluxe Extended Insertable Tab Indexes, 8-Tab, 11 x 8.5, Buff, 24 Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters® Washable Tempera Paint, Black, Gallon (214-755)
- THE PUPPET CO Puppet Buddies, Sloth (PC004635)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 48" x 36", Kraft, 5/Bundle (55VJ77)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- UNIVERSAL Preprinted Simulated Leather Tab Dividers, 31-Tab, 1-31, 11x8.5, Buff (UNV20822)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 12-Tab, 1-12, Letter, White, 6/PK (UNV24806***)
- UNIVERSAL Universal Laser Printer File Folder Labels, 3-7/16" x 2/3", Assorted, 750/Pack (UNV80111***)
- UNIVERSAL Extended Insert Indexes Assorted Color 5-Tab, Letter, Buff, 6 Sets/Box (UNV21874***)
- UNIVERSAL Hanging Folder Index Tabs, 3-1/2 In, PK25 (UNV43313)
- UNIVERSAL One Preprinted Plastic-Coated Tab Dividers, 31 Numbered Tabs, Letter, Buff, 31/Set (UNV20813***)
- BUSINESS SOURCE 1-31 Black Leather Tab Index Dividers, PK31 (01182)
- Universal Dividers & Tabs